Check Availability
  • WOLO 

    Strobe Light,Blue,Flashing

  • Item # 45A221
  • Mfr. Model # 3355P-B
Strobe Light,Blue,Flashing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45A221
Mfr. Model # 3355P-B
UNSPSC #39111706
Shipping Weight 1.08 lbs
Country of Origin Taiwan *
Item Strobe Light
Item - Vehicle Lighting Grouping Strobe Light
Lens Color - Vehicle Lighting Blue
Light Type - Vehicle Lighting Flashing
Number of Flash Patterns - Vehicle Lighting 1
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Pigtail
Standards SAE Class II
Lighting Technology - Vehicle Lighting Strobe
Power Source - Vehicle Lighting 12 to 110VDC
Length - Vehicle Lighting 4"
Width - Vehicle Lighting 4"
Height - Vehicle Lighting 4"
Diameter - Vehicle Lighting 4"
Features Permanent Mount that Produces One Powerful Flash Per Second
Flashes per Minute 60
Base Material ABS Plastic
Housing Material Polycarbonate
Lens Material Polycarbonate
Lens Design Round
Current Drawn 1.25A
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions