Check Availability
  • WOLO 

    SIBERIAN EXPRESS ABS AIR HORN

  • Item # 9UUX5
  • Mfr. Model # 847
SIBERIAN EXPRESS ABS AIR HORN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9UUX5
Mfr. Model # 847
UNSPSC #25172110
Shipping Weight 8.5 lbs
Country of Origin China *
Item Train Horn
Type Electric
Color Black
Material ABS Plastic
For Use With 12V Vehicles
Includes Mounting Hardware and 10 Ft. of 1/4 In. Nylon High-Pressure Hose
* This product's country of origin is subject to change

Compliance and Restrictions