Check Availability
  • WOLO 

    One Piece Horn, Air, Chrome, Under-Hood

  • Item # 3FHX6
  • Mfr. Model # 519
One Piece Horn, Air, Chrome, Under-Hood
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FHX6
Mfr. Model # 519
UNSPSC #25172110
Shipping Weight 1.64 lbs
Country of Origin China *
Item One Piece Horn
Type Air
Length (In.) 4-1/2
Width (In.) 2-1/2
Height (In.) 4-1/2
Material Plastic
Finish Chrome
Mounting Under-Hood
Decibels (dB) 118 @ 1 meter
Voltage 12 DC
For Use On Cars Trucks Motorcycles And Commercial Vehicles
Includes Universal Mount, Relay, and Window Decal
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions