Check Availability
  • WOLO 

    LED Hide-A-Way Strobe Light,Clear/Amber

  • Item # 45A239
  • Mfr. Model # 8504-11CCAA
LED Hide-A-Way Strobe Light,Clear/Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45A239
Mfr. Model # 8504-11CCAA
UNSPSC #39111706
Shipping Weight 2.73 lbs
Country of Origin China *
Item LED Hide-A-Way Strobe Light
Color Clear/Amber
Light Output Not Rated
Lamp Life 50,000 hr.
Flashes per Minute Variable
Mounting Permanent
Voltage 12 to 24VDC
Current Drawn 1.54 Amps
Height 5-1/2"
Length 5-3/8"
Width 1-3/4"
Lens Material ABS Plastic
Base Material ABS Plastic
Housing Material ABS Plastic
Includes (4) Heads, Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms