Check Availability
  • WOLO 

    Horn Kit,3-1/2" L x 3-1/2" W,Electric

  • Item # 65KT62
  • Mfr. Model # 225-2T
Horn Kit,3-1/2" L x 3-1/2" W,Electric
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 65KT62
Mfr. Model # 225-2T
UNSPSC #25172110
Shipping Weight 1.4 lbs
Country of Origin China *
Item Horn Kit
Type Electric
Length (In.) 3-1/2
Width (In.) 3-1/2
Height (In.) 3-1/2
Dia. (In.) 3
Material Steel and Plastic
Finish Chrome
Mounting Under-Hood
Decibels (dB) 115 @ 1 meter
Amps 4.25
Voltage 12VDC
For Use With Cars, Trucks, Vans
Includes Universal Mounting Bracket
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov