Check Availability
  • WOLFPACK GEAR 

    Tactical Riggers Belt, Xlarge

  • Item # 18C697
  • Mfr. Model # TRB-XL-4044
Tactical Riggers Belt, Xlarge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Belt stands up to the rigors of professional use. A quick-release high-load-bearing Cobra buckle outperforms many other "last-chance belts" in emergency extraction operations. Includes sizing adjustment and stow-away triage connector for emergency rigging, as well as extended metal strap with V-ring.
Show More Close
 

Technical Specifications

Item # 18C697
Mfr. Model # TRB-XL-4044
UNSPSC #46182302
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Tactical Riggers Belt
Size XL
Fits Waist Size 40" to 44"
Material Ballistic Nylon
Color Black
Includes Adjustable Belt With Last Chance V-ring and Cobra Buckle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.