This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WOLFPACK GEAR 

    LED Hands Free Light, Nylon, Maximum Lumens Output: 20, Black, 3.00"

  • Item # 18C711
  • Mfr. Model # QL-PRO Red
LED Hands Free Light, Nylon, Maximum Lumens Output: 20, Black, 3.00"

See alternate products available online.

Product Details

Hands-free, concealable light delivers on-the-spot illumination from one or both of the dual LEDs. Clip it under the lapel of your uniform shirt pocket or tactical vest, then adjust the light arm and LED bezel to your preferred lighting angle. The clip rotates 360ยบ for positioning.
Push the button through the fabric to switch among lighting options, or hold it down 3 sec. to activate the safety strobe. The white/red model gives you a normal reading/writing light and a night vision/concealment option. Auto-Off after 10 min. extends battery life; the safety strobe has no Auto-Off timing.
Show More Close
 

Technical Specifications

Item # 18C711
Mfr. Model # QL-PRO Red
UNSPSC #39111702
Shipping Weight 0.15 lbs
Country of Origin Not Available *
Item Hands Free Light
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Rechargeable No
Lumens 20/10
Lumens Range 0 to 49
Maximum Lumens Output 20
Flashlight Battery Size CR2032
Flashlight Battery Type Lithium-Ion
Run Time on High Setting 20 hr.
Body Color Black
Flashlight Body Material Nylon
Body Dia. 0.90"
Length 3.00"
Light Output Modes High / Low
Mounting Type Clamp
Special Light Output Mode Strobe
Batteries Included Yes
Battery Burn Time 20/40 hr.
Number of Batteries 2
Beam Distance 1m
Drop Rating Not Rated
Lamp Life 40 hr.
Flashlight Beam Type Fixed
Switch Type Push Button
Weight with Batteries 2.40 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.