Check Availability
  • WOLFPACK GEAR 

    Hose Clamp & Tool Pouch,Black

  • Item # 18C686
  • Mfr. Model # HCT-HR-3106-BK
Hose Clamp & Tool Pouch,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features front pocket for wire cutters and accommodates all types of hose clamps. Provides easy 1-gloved hand access. Uses MOLLE attachment system.
Show More Close
 

Technical Specifications

Item # 18C686
Mfr. Model # HCT-HR-3106-BK
UNSPSC #46182302
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Hose Clamp and Tool Pouch
Color Black
Material Ballistic Nylon
Height 3-1/2"
Width 5"
Length 9"
Standards NFPA 1977
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.