This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Glove Holder Clips
  • WOLFPACK GEAR 

    Glove Keeper with Carabiner, Black, Holds (1) Pair of Gloves, Mounts On Belts and Loops

  • Item # 18C690
  • Mfr. Model # GK-3110
Glove Keeper with Carabiner,  Black,  Holds (1) Pair of Gloves,  Mounts On Belts and Loops

See alternate products available online.

Product Details

This glove keeper features a hook-and-loop strap to secure a pair of gloves, and a carabiner to attach to clothes and equipment.
Show More Close
 

Technical Specifications

Item # 18C690
Mfr. Model # GK-3110
UNSPSC #46182302
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Glove Keeper with Carabiner
Color Black
Holds (1) Pair of Gloves
Material Ballistic Nylon
Mounts On Belts and Loops
Includes Hook-and-Loop Strap, Carabiner
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In