Check Availability
  • WOLFPACK GEAR 

    Fire Shelter Case w/Horizontal Mount

  • Item # 18C681
  • Mfr. Model # LFSH-HR-3102-Bk
Fire Shelter Case w/Horizontal Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to help firefighters keep their fire shelter close at hand. Cases fit the New Generation Fire Shelter and plastic insert. Constructed with armor-strength ballistic nylon and use the MOLLE attachment system.
Show More Close
 

Technical Specifications

Item # 18C681
Mfr. Model # LFSH-HR-3102-Bk
UNSPSC #46182302
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Fire Shelter Case w/Horizontal Mount
Color Black
Material Ballistic Nylon
Height 5"
Width 5-3/4"
Length 10"
Standards NFPA 1977
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close