Check Availability
  • WOHLER 

    Pipe Inspection System, 20" L, 17" W

  • Item # 52JJ21
  • Mfr. Model # 6253
Pipe Inspection System, 20" L, 17" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JJ21
Mfr. Model # 6253
UNSPSC #41111716
Shipping Weight 18.99 lbs
Country of Origin Germany *
Item Pipe Inspection System
Pipe Capacity 1" to 6"
Push Rod Length 100 ft.
Camera Diameter 1"
Overall Length 20"
Overall Width 17"
Overall Height 7"
Power Source 12V Nickel-Metal Hydride Battery
Voltage 12
Operating Temp. 32 Degrees to 104 Degrees F
Display Color Color
Connector Type 8-Pin Plug
Cable Dia. 0.26"
Waterproof IP68
Monitor Size 7"
Monitor System Tiltable and Removable Monitor, Bright TFT Color Display
Camera Type Digital Inspection Camera with Fully Equipped In A Robust Plastic Case
Reel Type Enclosed Plastic Drum
Cable Type Fiberglass Reinforced Plastic Cable
Battery Capacity 2.6Ah
Battery Included Yes
Battery Pack Replacement Mfr. No. 4715
Battery Type Nickel-Metal Hydride
Material of Construction Water-Resistant Injection Molded
Number of Wheels 0
Features Locate and Inspect Damage In Waste Water Pipes, Ventilation Lines of 1-1/2" dia. and Larger, Flue Gas Lines Up to 6" dia. Electronic Distance Measurement Displayed On Monitor, Digital Indication of the Camera Head Angle, Photo and video functions, built in sonde within camera head
Includes Guidance Ball for Flex Part of Camera Push Rod, Guidance Sleeve for Mini Camera Head, NiMH Battery with Charger, Anti-Slide Mat, Heavy Duty Carrying Case, 4GB SD Card, Mini USB Cable, 1" mini color camera head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In