Check Availability
  • WOBBLE LIGHT 

    Replacement Sr Dome with Cap

  • Item # 5GDZ8
  • Mfr. Model # 111801
Replacement Sr Dome with Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5GDZ8
Mfr. Model # 111801
UNSPSC #42182601
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Replacement Sr Dome with Cap
Application Temporary Indoor/Outdoor Lighting
Description/Special Features Bolt Down
For Use With Mfr. No. WL175MH-G, WL400MH-G
Housing Material Polycarbonate
Handle Yes
Includes Dome With Cap
* This product's country of origin is subject to change

Compliance and Restrictions