Check Availability
85W Fluorescent Self-Righting Temporary Job Site Light, Yellow, 5000 Lumens Temp Job Site Light,120V,85W,5000L
  • WOBBLE LIGHT 

    85W Fluorescent Self-Righting Temporary Job Site Light, Yellow, 5000 Lumens

  • Item # 8MU19
  • Mfr. Model # 111203
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 8MU19
Mfr. Model # 111203
UNSPSC #39111518
Catalog Page 520
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Temporary Job Site Light
Type - Job Site Lighting Self-Righting
Power Source - Job Site Lighting Corded (AC)
Lumens 5000
Number of Lamp Heads 1
Cord Length - Job Site Lighting 6 ft.
Max. Extension Height 24"
Light Technology Fluorescent
Light Distribution - Job Site Lighting 360 Degrees
Safety Rated Not Safety Rated
Voltage 120VAC
Lamp Watts 85
Color Yellow
Item - Job Site Lighting Temporary Job Site Light
Lamp Included Yes
Rated Life 8000 hr.
NEC Cord Designation SJTW
Gauge/Conductor 12/3
NEMA Plug Configuration 1-15P
Guard Type Polycarbonate
Replacement Lamp Mfr. No. WL62260
Features Yellow ABS Plastic Housing Material, Easy Grip Handle, Polycarbonate Lens

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms