Check Availability
  • WOBBLE LIGHT 

    80W LED Self-Righting Temporary Job Site Light, Yellow, 8600 Lumens

  • Item # 16Y229
  • Mfr. Model # 11136LED
80W LED Self-Righting Temporary Job Site Light, Yellow, 8600 Lumens Temp Job Site Light,120V,80W,8600 lm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The self-righting base and protective polycarbonate dome assure stable lighting with no bulb breakage, even in tough industrial environments. Projects light in a 20-ft. dia. arc.
Show More Close
 

Technical Specifications

Item # 16Y229
Mfr. Model # 11136LED
UNSPSC #39111516
Shipping Weight 43.0 lbs
Country of Origin USA *
Item Temporary Job Site Light
Type - Job Site Lighting Self-Righting
Power Source - Job Site Lighting Corded (AC)
Lumens 8600
Number of Lamp Heads 1
Max. Extension Height 36"
Light Technology LED
Light Distribution - Job Site Lighting 360 Degrees
Safety Rated Not Safety Rated
Voltage 120VAC
Lamp Watts 80
Color Yellow
Item - Job Site Lighting Temporary Job Site Light
Lamp Included Yes
Rated Life 50,000 hr.
Guard Type Polycarbonate
Features 30 ft. Lighting Range, Self-Righting, 360 Deg Lighting
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms