Check Availability
  • WOBBLE LIGHT 

    500W Halogen Self-Righting Temporary Job Site Light, Yellow, 8000 Lumens

  • Item # 3KYL8
  • Mfr. Model # 111302
  • (1)
500W Halogen Self-Righting Temporary Job Site Light, Yellow, 8000 Lumens Temp Job Site Light,120V,500W,8000L Temp Job Site Light,120V,500W,8000L Temp Job Site Light,120V,500W,8000L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KYL8
Mfr. Model # 111302
UNSPSC #39111605
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Temporary Job Site Light
Type - Job Site Lighting Self-Righting
Power Source - Job Site Lighting Corded (AC)
Lumens 8000
Number of Lamp Heads 1
Run Time - Job Site Lights Not Battery Powered
Charge Time Not Battery Operated
Battery Chemistry Not Battery Powered
Cord Length - Job Site Lighting No Cord
Max. Extension Height 36"
Light Technology Halogen
Light Distribution - Job Site Lighting 360 Degrees
Safety Rated Not Safety Rated
Voltage 120VAC
Lamp Watts 500
Color Yellow
Item - Job Site Lighting Temporary Job Site Light
Lamp Included Yes
Rated Life 2000 hr.
Gauge/Conductor 24/16
Guard Type Polycarbonate
Replacement Lamp 3KYN8
Features Convenience Outlet, Provides 360 Deg Lighting, 18" Dia, Yellow ABS Plastic Housing Material, Polycarbonate Lens
Includes Convenience Outlet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms