Check Availability
  • WOBBLE LIGHT 

    400 Watts Metal Halide HID Lamp, BT28, Mogul Screw (E39), 40,000 Lumens, 4000K Bulb Color Temp.

  • Item # 1ANE3
  • Mfr. Model # 111903
400 Watts Metal Halide HID Lamp, BT28, Mogul Screw (E39), 40,000 Lumens, 4000K Bulb Color Temp. Metal Halide Lamp,BT28,400W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 1ANE3
Mfr. Model # 111903
UNSPSC #39101614
Catalog Page 520
Shipping Weight 0.4 lbs
Country of Origin China *
Item HID Lamp
Overall Bulb Shape BT
Bulb Shape BT28
Bulb Base Type Mogul Screw (E39)
Watts 400
Bulb Color Temp. 4000K
Lumens 40,000
Max. Overall Bulb Length 9-3/4"
Shatter-Resistant No
Bulb Designation M400X/U/BT28
Light Technology Metal Halide
Light Appearance 4000 to 4999K, Cool White
Bulb Type High Output
Color Rendering Index 65.0
Bulb Finish Clear
Average Bulb Life 15,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Manufacturers Warranty Length 90 days
Bulb Min. Starting Temp. -22 Degrees F
Bulb Operating Temp. Range -20 Degrees to 120 Degrees F
ANSI Code M59
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.