Check Availability
  • Temporary Job Site Lights
  • WOBBLE LIGHT 

    200W LED Self-Righting Temporary Job Site Light, Black/Yellow, 15,000 Lumens

  • Item # 422V06
  • Mfr. Model # 111303LED
200W LED Self-Righting Temporary Job Site Light, Black/Yellow, 15,000 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 422V06
Mfr. Model # 111303LED
UNSPSC #39111516
Catalog Page 520
Shipping Weight 38.7 lbs
Country of Origin China *
Item Temporary Job Site Light
Type - Job Site Lighting Self-Righting
Power Source - Job Site Lighting Corded (AC)
Lumens 15,000
Number of Lamp Heads 1
Run Time - Job Site Lights Not Battery Powered
Charge Time Not Battery Operated
Battery Chemistry Not Battery Powered
Cord Length - Job Site Lighting 5 ft.
Max. Extension Height 32"
Lighting Technology LED
Light Distribution - Job Site Lighting 360 Degrees
IP Rating IP55
Safety Rated Not Safety Rated
Voltage 120
Lamp Watts 200
Color Black/Yellow
Item - Job Site Lighting Temporary Job Site Light
Lamp Included Yes
Rated Life 50,000 hr.
NEC Cord Designation SJOOW
Gauge/Conductor 16/3
NEMA Plug Configuration 5-15P
Replacement Lamp No
Features Patented Self-Righting Technology, Integrated Carry Handle
Standards cUL
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In