Check Availability
  • WOBBLE LIGHT 

    175W HID Self-Righting Temporary Job Site Light, Yellow, 15,000 Lumens

  • Item # 2LTE8
  • Mfr. Model # 111102
175W HID Self-Righting Temporary Job Site Light, Yellow, 15,000 Lumens Temp Job Site Light,120V,175W,15,000L Temp Job Site Light,120V,175W,15,000L Temp Job Site Light,120V,175W,15,000L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LTE8
Mfr. Model # 111102
UNSPSC #39101614
Catalog Page 520
Shipping Weight 31.0 lbs
Country of Origin USA *
Item Temporary Job Site Light
Type - Job Site Lighting Self-Righting
Power Source - Job Site Lighting Corded (AC)
Lumens 15,000
Number of Lamp Heads 1
Run Time - Job Site Lights Not Battery Powered
Charge Time Not Battery Operated
Battery Chemistry Not Battery Powered
Cord Length - Job Site Lighting No Cord
Max. Extension Height 36"
Light Technology HID
Light Distribution - Job Site Lighting 360 Degrees
Safety Rated Not Safety Rated
Voltage 120VAC
Lamp Watts 175
Color Yellow
Item - Job Site Lighting Temporary Job Site Light
Lamp Included Yes
Rated Life 10,000 hr.
Guard Type Polycarbonate
Replacement Lamp Mfr. No. D052195
Features Convenience Outlet, Provides 360 Deg Lighting, 18" Dia, Yellow ABS Plastic Housing Material, Polycarbonate Lens
Includes Convenience Outlet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms