Check Availability
  • WKM DYNACENTRIC 

    Wafer-Style Butterfly Valve, Carbon Steel A216 Gr.WCC, 150 psi, 6" Pipe Size

  • Item # 33Z823
  • Mfr. Model # 06-B5110-02-S02-11/HL
Wafer-Style Butterfly Valve, Carbon Steel A216 Gr.WCC, 150 psi, 6" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33Z823
Mfr. Model # 06-B5110-02-S02-11/HL
UNSPSC #40141620
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Butterfly Valve
Style Wafer
Body Material Carbon Steel A216 Gr.WCC
Max. Water Pressure 150 psi
Pipe Size 6"
Temp. Range -20 to 500 Degrees F
Liner Material PTFE
Disc Material Stainless Steel
Handle Type Lever
Number of Bolt Holes 8
Bolt Circle Dia. 9-1/2"
Standards ASME B16.34, ANSI Class 150
Compliance ASME B16.5, ASME B16.34 Steel Valves, ASME/FCI 70-2 Control Valve leakage, MSS-SP-%% Quality Castings, US Coast Guard Category A
* This product's country of origin is subject to change

Compliance and Restrictions