Check Availability
Straight Tinners Snip, 12", 23 Mild
  • WISS 

    Straight Tinners Snip, 12", 23 Mild

  • Item # 6MJH1
  • Mfr. Model # W12L
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 6MJH1
Mfr. Model # W12L
UNSPSC #27111519
Shipping Weight 0.99 lbs
Country of Origin China *
Metal Cutting Snip Product Grouping Metal Cutting Snips
Item Tinners Snip
Cutting Action Straight
Nominal Tool Length 12"
Overall Length 12"
Cutting Length 4"
Handle Color Gray
Metal Gauge 23 Mild
Cutting Edge Nonserrated
Safety Latch Yes
Handle Design Painted
Material Forged Steel
Features Sleek Head Design Reduces Cutting Effort By Allowing Easy Flow Of Material While Cutting. Slim Nose, Ideal for Making Cuts in Tight Places and Reaching Tight Corners. Large, Wide Handle Loops Increase Cutting Leverage and Comfortably Fit All Hand Sizes, Including Gloved Hands.

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.