Check Availability
  • WISS 

    Straight Tinners Snip, 11", 22 Mild

  • Item # 2ZV97
  • Mfr. Model # A10N
Straight Tinners Snip, 11", 22 Mild
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZV97
Mfr. Model # A10N
UNSPSC #27111519
Catalog Page 816
Shipping Weight 1.3 lbs
Country of Origin China *
Metal Cutting Snip Product Grouping Metal Cutting Snips
Item Tinners Snip
Cutting Action Straight
Nominal Tool Length 11"
Overall Length 11"
Cutting Length 2-1/2"
Handle Color Red
Metal Gauge 22 Mild
Cutting Edge Serrated
Safety Latch No
Handle Design Ergonomic Cushion Grip
Material Hot Drop Forged Tool Steel
Features Flat Face Guides Tool Along Straight Line. Blades Individually Hand Edged for Maximum Cutting Efficiency
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close