Check Availability
  • WIREMOLD 

    Steel Radiused Divided Tee Fitting

  • Item # 26X853
  • Mfr. Model # V2415DFo
Steel Radiused Divided Tee Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26X853
Mfr. Model # V2415DFo
UNSPSC #39121203
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Radiused Divided Tee Fitting
Raceway Type Steel
Number of Channels Dual
Bend Radius (In.) 2
Color Ivory
Material of Construction Steel
Standards cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
For Use With 2400 Series Raceway
Includes Couplings
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.