Check Availability
  • WIREMOLD 

    Steel Junction Box

  • Item # 26X803
  • Mfr. Model # 2642D
Steel Junction Box
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26X803
Mfr. Model # 2642D
UNSPSC #39121203
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Junction Box
Raceway Type Steel
Number of Channels Single
Hole Dia. (In.) 5"
Color Gray
Material of Construction Steel
Standards cULus Listed Underfloor Raceways: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
For Use With 1500 and 2600 Series Raceway
Includes (2) 2600WC Wire Clips
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.