Check Availability
  • WIREMOLD 

    Steel GFCI Two Gang Cover Fitting

  • Item # 26Y097
  • Mfr. Model # G4047RX
Steel GFCI Two Gang Cover Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Y097
Mfr. Model # G4047RX
UNSPSC #39121203
Shipping Weight 1.0 lbs
Country of Origin USA *
Item GFCI Two Gang Cover Fitting
Type Cord and Cable Management
Raceway Type Steel
Number of Channels Multiple
Color Gray
Material of Construction Steel
For Use With 4000 Series Raceway
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.