Check Availability
  • WIREMOLD 

    Steel Flat Elbow Fitting

  • Item # 26Y003
  • Mfr. Model # V2011
Steel Flat Elbow Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Y003
Mfr. Model # V2011
UNSPSC #39121203
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Flat Elbow Fitting
Raceway Type Steel
Number of Channels Single
Color Ivory
Material of Construction Steel
Mounting Screw On Mount
Standards cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
For Use With 2000 Series Raceway
Includes Two Couplings
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.