Check Availability
  • WIREMOLD 

    Steel Downward Duplex Plate Fitting

  • Item # 26Y108
  • Mfr. Model # DSDWNDQ-DG
Steel Downward Duplex Plate Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Y108
Mfr. Model # DSDWNDQ-DG
UNSPSC #39121203
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Downward Duplex Plate Fitting
Type Cord and Cable Management
Raceway Type Steel
Number of Channels Multiple
Color Gray
Material of Construction Steel
Standards cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
For Use With DS4000 Series Raceway
Includes Duplex Receptacle with 6 in. Lead Wires Pre-Installed
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.