Check Availability
  • WIREMOLD 

    Non Metallic Internal Elbow Fitting

  • Item # 26X817
  • Mfr. Model # V2417FO
Non Metallic Internal Elbow Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26X817
Mfr. Model # V2417FO
UNSPSC #39121203
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Internal Elbow Fitting
Raceway Type Non Metallic
Number of Channels Multiple
Bend Radius (In.) 2
Color White
Material of Construction Non Metallic
Standards cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
For Use With 5500 Series Raceway
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.