Check Availability
  • WIREMOLD 

    Non Metallic Device Box Fitting

  • Item # 26X812
  • Mfr. Model # PSB3V
Non Metallic Device Box Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26X812
Mfr. Model # PSB3V
UNSPSC #39121203
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Device Box Fitting
Type Cord and Cable Management
Raceway Type Non Metallic
Number of Channels Multiple
Color Ivory
Material of Construction Nonmetallic
Standards cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
For Use With Eclipse PN03, PN05, PN10 Series Raceway
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.