Check Availability
  • WIREMOLD 

    Non Metallic Deep Box Fitting

  • Item # 26Y110
  • Mfr. Model # NM2048-2WH
Non Metallic Deep Box Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Y110
Mfr. Model # NM2048-2WH
UNSPSC #39121203
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Deep Box Fitting
Type Cord and Cable Management
Raceway Type Non Metallic
Number of Channels Single
Color White
Material of Construction Nonmetallic
Standards cULus Listed Base & Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
For Use With NM2000 Series Raceway
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.