Check Availability
  • WIREMOLD 

    Locking Nipple

  • Item # 26Y109
  • Mfr. Model # 1124L-1
Locking Nipple
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Y109
Mfr. Model # 1124L-1
UNSPSC #39121203
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Locking Nipple
Type Floor Box
Color Gray
Material of Construction Aluminum
Mounting Screw On
Standards cULus Listed Underfloor Raceway Fittings: File E11912, Guide RQKX Meets Articles 390 of NEC
For Use With 525 Series Service Fittings
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.