Check Availability
  • WIREMOLD 

    Aluminum External Elbow Fitting

  • Item # 26X973
  • Mfr. Model # ALA4818
Aluminum External Elbow Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26X973
Mfr. Model # ALA4818
UNSPSC #39121203
Shipping Weight 3.0 lbs
Country of Origin Mexico *
Item External Elbow Fitting
Raceway Type Aluminum
Number of Channels Dual
Color Gray
Material of Construction Aluminum
Standards cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC.
For Use With ALA4800 Series Raceway
Includes Four ALA01 Couplings
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.