Check Availability
  • WIREMOLD 

    Aluminum Divider

  • Item # 26X816
  • Mfr. Model # AL3300D5
Aluminum Divider
Qty
  • Web Price
    $3.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26X816
Mfr. Model # AL3300D5
UNSPSC #39121203
Shipping Weight 8.9 lbs
Country of Origin USA *
Item Divider
Raceway Type Aluminum
Number of Channels Single
Color Gray
Material of Construction Aluminum
For Use With AL3300 Series Raceway
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.