Check Availability
  • WIREMOLD 

    10 ft. AL3300 Series Raceway, Aluminum, Aluminum, Cover Type: Snap On

  • Item # 26Y079
  • Mfr. Model # AL3300B-10
  • (2)
10 ft. AL3300 Series Raceway, Aluminum, Aluminum, Cover Type: Snap On
Qty
  • Web Price
    $9.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Y079
Mfr. Model # AL3300B-10
UNSPSC #39121203
Shipping Weight 5.2 lbs
Country of Origin Mexico *
Item Raceway
Series AL3300
Number of Channels 1
Cover Type Snap On
Material Aluminum
Length 10 ft.
Height 1.87"
Width 2.88"
Color Aluminum
Finish Satin Anodized
Standards cULus Listed Raceway: File E4376 Guide RJPR. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meet Article 386 of NEC. Multioutlet Assemblies: Meet Article 380 of NEC
* This product's country of origin is subject to change

Compliance and Restrictions