Check Availability
  • WIRELESS CCTV LLC 

    WCCTV HD Time Lapse Camera, White, 2 in. L

  • Item # 49CD90
  • Mfr. Model # TLHD
WCCTV HD Time Lapse Camera, White, 2 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CD90
Mfr. Model # TLHD
UNSPSC #46171610
Shipping Weight 5.6 lbs
Country of Origin USA *
Item WCCTV HD Time Lapse Camera
For Use With WCCTV Tower
Swivel Angle 180 Degrees F
Height 3"
Width 8"
Depth 8"
Length 2"
Color White
Body Material Metal
Power Supply 12VDC
Voltage 12
Fits WCCTV Tower
Function Provides The User with HD Time Lapse Footage of A Project
Pixel Resolution 1920 x 1080
Standards CE
Camera Inputs Varies
* This product's country of origin is subject to change

Compliance and Restrictions