Check Availability
  • WIRELESS CCTV LLC 

    Thermal Camera WCCTV Tower, White, 2 in. L

  • Item # 49CD91
  • Mfr. Model # MDTH
Thermal Camera WCCTV Tower, White, 2 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CD91
Mfr. Model # MDTH
UNSPSC #46171610
Shipping Weight 8.8 lbs
Country of Origin USA *
Item Thermal Camera WCCTV Tower
For Use With WCCTV Tower
Swivel Angle 180 Degrees F
Height 3"
Width 8"
Depth 8"
Length 2"
Color White
Body Material Metal
Power Supply 12VDC
Voltage 12
Fits WCCTV Tower
Function Gives Thermal Imaging for Surveillance
Pixel Resolution 720 x 480
Standards CE
Camera Inputs Varies
* This product's country of origin is subject to change

Compliance and Restrictions