Check Availability
  • WIRELESS CCTV LLC 

    Temporary Solar Pack for Minidome

  • Item # 49CD79
  • Mfr. Model # MDTEMPSOL
Temporary Solar Pack for Minidome
Qty
  • Web Price
    $9,299.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CD79
Mfr. Model # MDTEMPSOL
UNSPSC #46171621
Shipping Weight 250.0 lbs
Country of Origin USA *
Item Temporary Solar Pack for Minidome
For Use With WCCTV Mini Dome
Height 19"
Width 17"
Length 19"
Color Black
Body Material Rubber
Function Solar Pack
* This product's country of origin is subject to change

Compliance and Restrictions