Check Availability
  • WIRELESS CCTV LLC 

    Storage for Hybrid Video Recorder, 256 GB

  • Item # 49CE21
  • Mfr. Model # 132-0050
Storage for Hybrid Video Recorder, 256 GB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CE21
Mfr. Model # 132-0050
UNSPSC #46171621
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Additional Storage for Hybrid Video Recorder
Width 1-1/2"
Length 1-39/64"
Color Black
Body Material Plastic
Fits Nano-Micro
Recording Capacity 256 GB
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms