Check Availability
  • WIRELESS CCTV LLC 

    Storage for Hybrid Video Recorder, 128 GB

  • Item # 49CE20
  • Mfr. Model # 132-0046
Storage for Hybrid Video Recorder, 128 GB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CE20
Mfr. Model # 132-0046
UNSPSC #46171621
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Additional Storage for Hybrid Video Recorder
Width 1-13/32"
Length 1-1/2"
Color Black
Body Material Plastic
Fits Nano-Micro
Recording Capacity 128 GB
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms