Check Availability
  • WIRELESS CCTV LLC 

    Recording for Wearable Range 128GB,Black

  • Item # 49CD96
  • Mfr. Model # 132-0064
Recording for Wearable Range 128GB,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CD96
Mfr. Model # 132-0064
UNSPSC #46171621
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Recording for Wearable Range 128 GB
For Use With WCCTV Body Worn
Color Black
Body Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions