Check Availability
  • WIRELESS CCTV LLC 

    Recording for Wearable Range 32 GB, Black

  • Item # 49CD94
  • Mfr. Model # 132-0061
Recording for Wearable Range 32 GB, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CD94
Mfr. Model # 132-0061
UNSPSC #46171621
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Recording for Wearable Range 32 GB
For Use With WCCTV Body Worn
Color Black
Body Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions