Check Availability
  • WIRELESS CCTV LLC 

    PTZ Camera for Minidome, 15-47/64 in. L

  • Item # 49CD78
  • Mfr. Model # 101−0214
PTZ Camera for Minidome, 15-47/64 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CD78
Mfr. Model # 101−0214
UNSPSC #46171610
Shipping Weight 3.8 lbs
Country of Origin USA *
Item PTZ Camera for Minidome
For Use With WCCTV Mini Dome
Height 8"
Width 35-7/16"
Length 15-47/64"
Color White
Body Material Metal
Function Additional Camera
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms