Check Availability
  • WIRELESS CCTV LLC 

    Hybrid Video Recorder, 4 Inputs, 11" W

  • Item # 49CE11
  • Mfr. Model # 101-2038US
Hybrid Video Recorder, 4 Inputs, 11" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CE11
Mfr. Model # 101-2038US
UNSPSC #46171621
Shipping Weight 3.75 lbs
Country of Origin USA *
Item Hybrid Video Recorder
Number of Analog Camera Inputs 4
Number of IP Camera Inputs 4
Included Hard Drive Size 1 TB
Max. Frames Per Second 25
Video Export Function Network
Power Required 12VDC
Height 7-13/16"
Width 11"
Depth 2-1/2"
Network Interface 10/100/1000 mbps
Analog Camera Connection BNC
Resolution 1280 x 720, 1920 x 1080
Maximum Number of Hard Drives 1
Recording Modes Continuous, Motion, Sensor, Timed, Event
Viewing Types Web, Client, Smartphone, Tablet
Includes Hard Drive 500 GB
Standards UL Listed
Operating Temp. 20 Degrees to 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms