Check Availability
  • WIRELESS CCTV LLC 

    Eco Battery WCCTV Tower, Grey, 5 in. L

  • Item # 49CD88
  • Mfr. Model # ECOLR
Eco Battery WCCTV Tower, Grey, 5 in. L
Qty
  • Web Price
    $4,793.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49CD88
Mfr. Model # ECOLR
UNSPSC #46171610
Shipping Weight 1300.0 lbs
Country of Origin USA *
Item Eco Battery WCCTV Tower
For Use With WCCTV Tower
Height 8"
Width 16"
Depth 16"
Length 5"
Color Grey
Body Material Metal
Power Supply 12VDC
Voltage 12
Fits WCCTV Tower
Function Provides Power for WCCTV Tower
Standards CE
Camera Inputs Varies
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.