Check Availability
  • WIRELESS CCTV LLC 

    Chest Camera, 1080p, 2.75 in. Camera W

  • Item # 49CD92
  • Mfr. Model # 101-4010
Chest Camera, 1080p, 2.75 in. Camera W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CD92
Mfr. Model # 101-4010
UNSPSC #46171610
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Chest Camera
HD Resolution 1080p
Field of View 125 deg.
Pre-event Recording Time Up to 30 sec.
Recording Time 8 hr.
Operating Modes Covert or Stand-by
Min. Light Level 0.003 lux
Features Touch Screen Function, Lateral GPS, Front Facing LCD, Pre-Event, Optional SD card
Camera Weight 0.8 oz.
Recorder Weight 3.10 oz.
Camera Height 4.3"
Camera Width 2.75"
Camera Depth 0.710"
Video Compression Format H.264
Includes USB Charge Cable
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms