Check Availability
  • WIRELESS CCTV LLC 

    Camera, 480p, 2-29/32 in Diameter, 24VDC

  • Item # 49CD82
  • Mfr. Model # 101-0143AUS
Camera, 480p, 2-29/32 in Diameter, 24VDC
Qty
  • Web Price
    $50,732.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CD82
Mfr. Model # 101-0143AUS
UNSPSC #39121004
Shipping Weight 1054.0 lbs
Country of Origin USA *
Item Wireless Surveillance Camera
Camera Design Dome
Indoor / Outdoor Outdoor
Camera Body Color Gray
Camera Resolution 720 x 288
HD Resolution 480p
Wireless Range Outdoor 150m
Network Interface 802.11 b/g/n
Min. Light Level 1 Lux
Camera Voltage 24VDC
Camera Height 8-13/64"
Camera Width 1/32"
Camera Length 3/64"
Diameter 2-29/32"
Housing Material Metal
Frequency 50/60 Hz
Operating Temp. Range 10 Degrees to 40 Degrees F
IP Rating 66
Encryption WPA2-PSK
For Use With WCCTV Tower
Standards IP68, CE Marking
Includes Set Up CD
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms