Check Availability
  • WIRELESS CCTV LLC 

    Camera, White, 2-29/32 in. Dia.1080p

  • Item # 49CD75
  • Mfr. Model # 101-0207USPK5
Camera, White, 2-29/32 in. Dia.1080p
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CD75
Mfr. Model # 101-0207USPK5
UNSPSC #39121004
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Wireless Surveillance Camera
Camera Design Dome
Indoor / Outdoor Outdoor
Camera Body Color White
Camera Resolution 720 x 288
HD Resolution 1080p
Wireless Range Outdoor 150m
Network Interface 10/100/1000 mbps
Min. Light Level 1 Lux
Camera Height 13-49/64"
Camera Width 8-55/64"
Camera Length 5-29/32"
Diameter 2-29/32"
Housing Material Metal
Frequency 2.4 GHz
Operating Temp. Range 50 Degrees to 150 Degrees F
Focal Length 5.20mm
IP Rating 66
Encryption WPA2-PSK
Includes SD Mini Dome Camera, 2 yr. 5GB Data Plan
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms