Check Availability
  • WIRELESS CCTV LLC 

    Camera, White, 4.70mm Focal L, 480p

  • Item # 49CD74
  • Mfr. Model # 101−0194USPK10
Camera, White, 4.70mm Focal L, 480p
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CD74
Mfr. Model # 101−0194USPK10
UNSPSC #39121004
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Wireless Surveillance Camera
Camera Design Dome
Indoor / Outdoor Outdoor
Camera Body Color White
Camera Resolution 720 x 288
HD Resolution 480p
Wireless Range Outdoor 150m
Network Interface 802.11 b/g/n
Min. Light Level 1 Lux
Camera Height 13-49/64"
Camera Width 8-55/64"
Camera Length 5-29/32"
Diameter 2-29/32"
Housing Material Metal
Frequency 2.4 GHz
Operating Temp. Range 50 Degrees to 150 Degrees F
Focal Length 4.70mm
IP Rating 66
Encryption WPA2-PSK
Includes SD Mini Dome Camera, 2 yr. 5GB Data Plan
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms