Check Availability
  • WIRELESS CCTV LLC 

    Audio Alarm for WCCTV Minidome, 11 in. L

  • Item # 49CD77
  • Mfr. Model # 101-0208
Audio Alarm for WCCTV Minidome, 11 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CD77
Mfr. Model # 101-0208
UNSPSC #46171621
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Audio Alarm for WCCTV Minidome
For Use With WCCTV Mini Dome
Height 5"
Width 11"
Length 11"
Color Black
Body Material Metal
Function Audio Alarm
* This product's country of origin is subject to change

Compliance and Restrictions