Check Availability
  • WIRECRAFTERS 

    Welded Wire Partition, 2 Sided, Hinge Door

  • Item # 35W457
  • Mfr. Model # 882RW
Welded Wire Partition, 2 Sided, Hinge Door
Qty
  • Web Price
    $1,417.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy-to-install, modular design has the flexibility of welded wire mesh and the strength of framed panels. Features 2" square, 10-ga. welded wire construction and includes 3"W hinges with a cylinder lock. Pre-hung door and side panels are framed in 1-1/4" x 1-1/4" x 13-ga. angle. Door comes with door strikes, padlock hasps, and spun-pin hinges welded into place.
Show More Close
 

Technical Specifications

Item # 35W457
Mfr. Model # 882RW
UNSPSC #56101510
Catalog Page 1313
Shipping Weight 519.0 lbs
Country of Origin USA *
Item Partition Cage
Room Size Height 8 ft. 5-1/4"
Room Size Width 8 ft. 4"
Room Size Depth 8 ft. 6"
Door Size 3 ft. W x 7 ft. H
Lock Keyed Different
Ceiling No
Wall Thickness 2"
Standards Meets or Exceeds OSHA and ANSI
Includes All Necessary Hardware and Keyed Different Lock
Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions