Check Availability
  • WIRECRAFTERS 

    Stainless Steel Wire Partition, 4 sided

  • Item # 35W474
  • Mfr. Model # 884SS
Stainless Steel Wire Partition, 4 sided
Qty
  • Web Price
    $16,540.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35W474
Mfr. Model # 884SS
UNSPSC #56101510
Shipping Weight 781.0 lbs
Country of Origin USA *
Item Partition Cage
Room Size Height (Ft.) 8 ft. 5-1/4"
Room Size Width (Ft.) 8 ft. 4"
Room Size Depth (Ft.) 8 ft. 4"
Door Size (Ft.) 3 ft. W x 7 ft. H
Lock Keyed Different
Ceiling No
Standards Meets or Exceeds OSHA and ANSI
Includes All Necessary Hardware and Keyed Different Lock
Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close